Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245041

  • Zoro # G7674795


product price: $62.89
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245041
Zoro #
G7674795
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Thread Length
13.00mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
D8
Tap Size
M6
Shank Length
42.80 mm
Tap Length Standard
DIN
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Thread Size
M6x1
Square Size
4.80 mm
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Thread Forming
Standards
DIN-ANSI
List Number
GT24
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Primary Material Application
Steel
Thread Standard
Metric
Series
GT24
Thread Pitch
1.00mm
Tap Shank Standard
ANSI
Material Grade - Machining
WU32MG
Measurement System
Metric
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.