Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255029

  • Zoro # G7675197


product price: $67.49
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255029
Zoro #
G7675197
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Tap Dimension Type
Metric
Shank Dia.
6.48mm
Overall Length
80.00mm
Pitch Diameter Limit
D8
Thread Length
13.00mm
Tap Size
M6
65% Thread Drill Size
7/32 in
Thread Size
M6x1
Square Size
4.80 mm
Shank Length
42.80 mm
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
List Number
GT25
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
M
Thread Limit
D8
Thread Pitch
1.00mm
Spiral Direction
Neutral
Primary Material Application
Steel
Series
GT25
Coolant Fed
Coolant Through
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Extended Neck
Yes
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Thread Standard
Metric
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.