Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225019

  • Zoro # G7651001


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225019
Zoro #
G7651001
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-1.00
Shank Dia.
6.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
10.00mm
Overall Length
80.00mm
Tap Size
M6
75% Thread Drill Size
5.50 mm
Square Size
4.90 mm
Thread Size
M6x1
Shank Length
50.00 mm
65% Thread Drill Size
7/32 in
55% Thread Drill Size
#2
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Tap Style
Thread Forming
Standards
DIN 2174
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
GT22
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
6HX
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Thread Pitch
1.00mm
Measurement System
Metric
Series
GT22
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Thread Standard
Metric
Material Grade - Machining
WP31MG
Primary Material Application
Steel
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.