Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT235007

  • Zoro # G7651491


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235007
Zoro #
G7651491
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.00
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Overall Length
90.00mm
Shank Dia.
8.00mm
Thread Length
10.00mm
Tap Size
M8
Shank Length
55.00 mm
75% Thread Drill Size
7.50 mm
Square Size
6.20 mm
55% Thread Drill Size
7.60 mm
Thread Size
M8x1
Tap Length Standard
DIN
65% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
GT23
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
WN38MG
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Series
GT23
Spiral Direction
Neutral
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, HSS-E-PM, DLC, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.