Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225024

  • Zoro # G7651135


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225024
Zoro #
G7651135
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.00
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
10.00mm
Shank Dia.
8.00mm
Overall Length
90.00mm
Tap Size
M8
55% Thread Drill Size
7.60 mm
Thread Size
M8x1
Tap Length Standard
DIN
65% Thread Drill Size
19/64 in
Square Size
6.20 mm
Shank Length
55.00 mm
75% Thread Drill Size
7.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN 2174
List Number
GT22
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
6HX
Material Grade - Machining
WP31MG
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Series
GT22
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Steel
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.