Thread Forming Tap, M8-1.25, Bottoming, Bright, 2 Flutes
Mfr # 17275
Zoro # G6404754
product price: $22.39
/eaKey Features
Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Tap Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17275
Zoro #
G6404754
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
Thread Length
17.00mm
Shank Dia.
8.10mm
Overall Length
69.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Size
M8x1.25
75% Thread Drill Size
L
Shank Length
1 9/16 in
55% Thread Drill Size
19/64 in
65% Thread Drill Size
7.45 mm
Description
Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.48 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.