Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, CrC/C, 4 Flutes

  • Mfr # GX492909

  • Zoro # G7667016


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
List Number
GX49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX492909
Zoro #
G7667016
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
8.00mm
Overall Length
80.00mm
Thread Length
10.00mm
Tap Size
M8
Shank Length
43.20 mm
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
75% Thread Drill Size
L
Square Size
0.2380 in
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
List Number
GX49
Tap Grouping
Tap
Standards
6535 HA
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric
Measurement System
Metric
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Coolant Through
Material Grade - Machining
WN14PG
Series
GX49
Features
Bottoming Entry Taper
Primary Material Application ISO Code
N
Thread Limit
6HX
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 80 mm, Carbide, CrC/C, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size L, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.