Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265053

  • Zoro # G7675641


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Overall Length
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265053
Zoro #
G7675641
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Overall Length
90.00mm
Pitch Diameter Limit
D9
Tap Dimension Type
Metric
Thread Length
14.00mm
Shank Dia.
8.08mm
Tap Size
M8
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
Square Size
5.99 mm
Thread Size
M8x1.25
Shank Length
46.80 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Material
High Speed Steel
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
GT26
Thread Direction
Right Hand
Standards
DIN-ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
D9
Secondary Material Application ISO Code
M
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Tap Shank Standard
ANSI
Material Grade - Machining
WU32MG
Series
GT26
Thread Standard
Metric
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Primary Material Application
Steel
Measurement System
Metric
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.