Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, Bright, 2 Flutes

  • Mfr # 17090

  • Zoro # G6483163


product price: $20.19
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Shank Dia.
8.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17090
Zoro #
G6483163
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Thread Length
17.00mm
Pitch Diameter Limit
D9
Overall Length
69.00mm
55% Thread Drill Size
19/64 in
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Shank Length
1 9/16 in
75% Thread Drill Size
L

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
5510
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Primary Material Application ISO Code
N
Thread Limit
D9
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Thread Pitch
1.25mm
Series
2510/5510
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
5510
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
No
Helix Angle
0 Degrees
Class of Fit
6H

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.48 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.