Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes

  • Mfr # 19945

  • Zoro # G6722484


product price: $25.59
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19945
Zoro #
G6722484
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Shank Dia.
8.10mm
Pitch Diameter Limit
D9
Overall Length
69.00mm
Thread Length
17.00mm
Tap Size
M8
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Shank Length
40.45 mm
75% Thread Drill Size
L
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
List Number
2510
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Measurement System
Metric
Series
2510/5510
Extended Neck
No
Spiral Direction
Neutral
Material Grade - Machining
2510
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
D9
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.