Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225005

  • Zoro # G7650231


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Overall Length
90.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225005
Zoro #
G7650231
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Overall Length
90.00mm
Thread Length
14.00mm
Tap Dimension Type
Metric
Shank Dia.
8.00mm
Pitch Diameter Limit
6HX
Tap Size
M8
75% Thread Drill Size
L
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Shank Length
55.00 mm
Tap Length Standard
DIN
Square Size
6.20 mm
55% Thread Drill Size
19/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN 2174
List Number
GT22
Cutting Direction - Machining
Right Hand
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Measurement System
Metric
Primary Material Application
Aluminum, Magnesium
Primary Material Application ISO Code
N2
Series
GT22
Spiral Direction
Neutral
Material Grade - Machining
WN38MG
Powdered Metal Base Material
Cobalt
Thread Pitch
1.25mm
Thread Limit
6HX
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, DLC, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size L, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.