Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245044

  • Zoro # G7674731


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245044
Zoro #
G7674731
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Shank Dia.
8.08mm
Overall Length
90.00mm
Pitch Diameter Limit
D9
Thread Length
14.00mm
Tap Size
M8
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
Tap Length Standard
DIN
Shank Length
46.80 mm
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
Square Size
5.99 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN-ANSI
Tap Thread Type
UNF
List Number
GT24
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
GT24
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Extended Neck
Yes
Tap Shank Standard
ANSI
Material Grade - Machining
WU32MG
Thread Pitch
1.25mm
Thread Limit
D9
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Thread Standard
Metric
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Metric
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.