Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255032

  • Zoro # G7675145


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255032
Zoro #
G7675145
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
6.08mm
Pitch Diameter Limit
D9
Overall Length
90.00mm
Tap Dimension Type
Metric
Thread Length
14.00mm
Tap Size
M8
Square Size
5.99 mm
Shank Length
46.80 mm
Tap Length Standard
DIN
75% Thread Drill Size
L
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Thread Size
M8x1.25

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
List Number
GT25
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Limit
D9
Series
GT25
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Thread Standard
Metric
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Spiral Direction
Neutral
Measurement System
Metric
Secondary Material Application ISO Code
M
Material Grade - Machining
WU32MG
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.