Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 0.315" Shank Dia., 3 Flutes GTM415033

Thread Mill, 0.315" Shank Dia., 3 Flutes (Discontinued)

  • Mfr # GTM415033
  • Zoro # G7681515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM415033
Zoro #
G7681515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.362 in
Shank Dia.
0.315 in
Thread Size
1/4-28
Length of Cut
0.164 in
Cutting Dia.
0.184"
Shank Length
1 13/32 in
Size
1/4
Neck Dia.
0.135 in

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
UNC
Pitch
28
End Mill Material
Carbide
Application
For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
Finish
TiAlN
Nomenclature
GTM415033
Flutes
3
Min. Bore
0.184"

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.