Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 0.472" Shank Dia., 3 Flutes GTM215028

Thread Mill, 0.472" Shank Dia., 3 Flutes (Discontinued)

  • Mfr # GTM215028
  • Zoro # G7680681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM215028
Zoro #
G7680681
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
16.00mm
Thread Size
7/16"-20
Cutter Dia.
9.55mm
Length of Cut
30.75mm
Shank Length
48.00mm
Size
7/16
Cutting Dia.
0.376"
Cutter Dia. - Machining
11.80mm

Details

Item
Thread Mill
Material - Machining
Carbide
Type
Solid Carbide
Finish - Machining
TiCN
Thread Type
Metric
Thread Standard
Metric
Number of Flutes
4
Application
Cutting Threads
Pitch
20 TPI
Finish
Ticn
Nomenclature
GTM215028
End Mill Material
Carbide
Min. Bore
0.376"
Flutes
3
Drilling Tool Configuration
Individual
List Number
GTM
Measurement System
Metric
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Primary Material Application
All Materials
Flute Type
Helical

Description

Helical, Thread Mill, Metric, Carbide, TiCN, 9.55mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.