Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 0.630" Shank Dia., 4 Flutes GTM215022

Thread Mill, 0.630" Shank Dia., 4 Flutes (Discontinued)

  • Mfr # GTM215022
  • Zoro # G7680605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM215022
Zoro #
G7680605
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
16.00mm
Thread Size
9/16"-12
Cutter Dia.
11.81mm
Length of Cut
30.75mm
Shank Length
48.00mm
Cutting Dia.
0.465"
Size
9/16
Cutter Dia. - Machining
11.80mm

Details

Item
Thread Mill
Material - Machining
Carbide
Type
Solid Carbide
Finish - Machining
TiCN
Thread Type
Metric
Thread Standard
Metric
Number of Flutes
4
Pitch
12 TPI
Flutes
4
Nomenclature
GTM215022
Min. Bore
0.465"
Application
Cutting Threads
End Mill Material
Carbide
Finish
Ticn
List Number
GTM
Measurement System
Metric
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical

Description

Helical, Thread Mill, Metric, Carbide, TiCN, 11.81mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.