Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 18.00mm Shank Dia., 2 Flutes GTM315008

Thread Mill, 18.00mm Shank Dia., 2 Flutes (Discontinued)

  • Mfr # GTM315008
  • Zoro # G7680760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM315008
Zoro #
G7680760
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
18.00mm
Thread Size
M16x2
Cutter Dia.
13.60mm
Length of Cut
32.13mm
Cutting Dia.
13.60mm
Size
M16
Shank Length
48.00mm
Cutter Dia. - Machining
13.60mm

Details

Item
Thread Mill
Material - Machining
Carbide
Type
Solid Carbide
Finish - Machining
TiCN
Thread Type
Metric
Number of Flutes
2
Nomenclature
GTM315008
Flutes
2
End Mill Material
Carbide
Application
For Use on Cast Iron and Non-Ferrous
Min. Bore
13.60mm
Finish
Ticn
Pitch
2.00mm
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
List Number
GTM
Primary Material Application
All Materials
Flute Type
Helical

Description

Helical, Thread Mill, Carbide, TiCN, 13.60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.