Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM215016
Zoro #
G7680526
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
102.00mm
Shank Dia.
18.00mm
Thread Size
M16x1.5
Cutter Dia.
14.00mm
Length of Cut
32.31mm
Shank Length
48.00mm
Size
M16
Cutting Dia.
14.00mm
Cutter Dia. - Machining
14.00mm
Description
Helical, Thread Mill, Metric Fine, Carbide, TiCN, 14.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.