Thread Turning Toolholder
Mfr # 251121
Zoro # G3749354
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Insert Size
3
Overall Length
6 in
Shank Length
118.28mm
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251121
Zoro #
G3749354
UPC #
4021169676635
Country of Origin
United States
Dimensions
Insert Size
3
Overall Length
6 in
Shank Length
118.28mm
Depth of Cut
5/8 in
Shank Height
25.15mm
Shank Width
25.15mm
Min. Bore Dia.
2-3/4 in
Head Length
34.11mm
Details
Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Shank Material
High Speed Steel
ISO Number
WMTBR163063-275-400
Center to Cutting Tip
26.16mm
Cutting Application
Face Grooving
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp
Toolholder Style
WMT
Insert Style
WMTS125I3P03PT
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS125I3P03PT, Right Hand, Face Grooving, Shank Width 25.15mm, Center to Cutting Tip 26.16mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.