Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251122

  • Zoro # G3750623


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Shank Length
118.28mm
Overall Length
6 in
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251122
Zoro #
G3750623
UPC #
4021169676581
Country of Origin
United States

Dimensions

Shank Length
118.28mm
Overall Length
6 in
Insert Size
3
Shank Height
25.15mm
Depth of Cut
5/8 in
Head Length
34.11mm
Shank Width
25.15mm
Min. Bore Dia.
2-3/4 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Shank Material
High Speed Steel
Center to Cutting Tip
26.19mm
Insert Style
WMTS125I3P08
Cutting Application
Face Grooving
Insert Holding Type
Clamp
Toolholder Style
WMT
ISO Number
WMTBL163063-275-400
Coolant Fed
Non-Coolant Through

Description

Indexable Thread Turning Tool Holder, Insert Style WMTS125I3P08, Left Hand, Face Grooving, Shank Width 25.15mm, Center to Cutting Tip 26.19mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.