Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251218

  • Zoro # G3749101


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
150.00mm
Shank Length
115.89mm
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251218
Zoro #
G3749101
UPC #
4021169687099
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Shank Length
115.89mm
Insert Size
3
Depth of Cut
13.00mm
Head Length
34.11mm
Shank Height
24.84mm
Min. Bore Dia.
38.00mm
Shank Width
24.84mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Insert Style
WMTS300M3P03PT
Cutting Application
Face Grooving
Toolholder Style
WMT
Center to Cutting Tip
25.82mm
Coolant Fed
Non-Coolant Through
ISO Number
WMTBL2525M313-038-052
Shank Material
High Speed Steel

Description

Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.82mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.