Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251220

  • Zoro # G3751892


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Shank Length
115.89mm
Overall Length
150.00mm
Cutting Direction
Left Hand
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251220
Zoro #
G3751892
UPC #
4021169686979
Country of Origin
United States

Dimensions

Shank Length
115.89mm
Overall Length
150.00mm
Insert Size
3
Shank Height
24.84mm
Min. Bore Dia.
52.00mm
Depth of Cut
16.00mm
Shank Width
24.84mm
Head Length
34.11mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Insert Style
WMTS300M3P03PT
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving
Toolholder Style
WMT
ISO Number
WMTBL2525M316-052-070
Center to Cutting Tip
25.77mm

Description

Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.