Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251237

  • Zoro # G3761869


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Insert Size
5
Overall Length
150.00mm
Cutting Direction
Right Hand
Shank Shape
Square
Min. Bore Dia.
70.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251237
Zoro #
G3761869
UPC #
4021169655319
Country of Origin
United States

Dimensions

Insert Size
5
Overall Length
150.00mm
Min. Bore Dia.
70.00mm
Shank Width
24.84mm
Shank Height
24.84mm
Head Length
42.03mm
Depth of Cut
19.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Shank Material
High Speed Steel
Center to Cutting Tip
25.00mm
Insert Style
WMTS500M5P03PT
ISO Number
WMTBR2525M519-070-100
Toolholder Style
WMT
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving

Description

Indexable Thread Turning Tool Holder, Insert Style WMTS500M5P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.