Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251267

  • Zoro # G3761263


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Cutting Direction
Right Hand
Insert Size
4
Shank Length
115.89mm
Insert Holding Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251267
Zoro #
G3761263
UPC #
4021169654459
Country of Origin
India

Dimensions

Overall Length
150.00mm
Insert Size
4
Shank Length
115.89mm
Shank Height
24.84mm
Shank Width
24.84mm
Head Length
34.11mm
Min. Bore Dia.
52.00mm
Depth of Cut
15.50mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Insert Holding Type
Clamp
Cutting Application
Face Grooving
Center to Cutting Tip
25.77mm
Insert Style
582-115
Toolholder Style
WMT
Coolant Fed
Non-Coolant Through
ISO Number
WMTBR2525M415-052-070
Shank Material
High Speed Steel

Description

Indexable Thread Turning Tool Holder, Insert Style 582-115, Right Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.