Zoro Homepage

Thread Turning Toolholder

  • Mfr # 251272

  • Zoro # G3760931


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4
Overall Length
150.00mm
Shank Length
113.47mm
Cutting Direction
Left Hand
Shank Height
24.84mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251272
Zoro #
G3760931
UPC #
4021169681202
Country of Origin
India

Dimensions

Insert Size
4
Overall Length
150.00mm
Shank Length
113.47mm
Shank Height
24.84mm
Shank Width
24.84mm
Head Length
36.53mm
Depth of Cut
18.50mm
Min. Bore Dia.
100.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
ISO Number
WMTBL2525M418-100-205
Center to Cutting Tip
25.77mm
Toolholder Style
WMT
Insert Holding Type
Clamp
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving
Shank Material
High Speed Steel
Insert Style
582-115

Description

Indexable Thread Turning Tool Holder, Insert Style 582-115, Left Hand, Face Grooving, Shank Width 24.84mm, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.