Zoro Homepage

Thread Turning Toolholder, 252209M

  • Mfr # 252209M

  • Zoro # G3751025


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Cutting Direction
Right Hand
Shank Length
115.89mm
Shank Shape
Square
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252209M
Zoro #
G3751025
UPC #
4021169727191
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Shank Length
115.89mm
Insert Size
3
Shank Height
24.84mm
Min. Bore Dia.
70.00mm
Depth of Cut
15.88mm
Head Length
34.11mm
Shank Width
24.84mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
ISO Number
WMTAR2525M316-070-100
Coolant Fed
Non-Coolant Through
Cutting Application
Face Grooving
Center to Cutting Tip
25.76mm
Insert Style
WMTS300M3P03PT
Shank Material
High Speed Steel
ANSI Code
252209M
Toolholder Style
WMT
Insert Holding Type
Clamp
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Face Grooving, Shank Width 24.84mm, ANSI Code 252209M, Center to Cutting Tip 25.76mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.