Zoro Homepage

Thread Turning Toolholder, 252218M

  • Mfr # 252218M

  • Zoro # G3748532


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Insert Size
5
Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
150.00mm
Shank Length
107.96mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252218M
Zoro #
G3748532
UPC #
4021169726989
Country of Origin
United States

Dimensions

Insert Size
5
Overall Length
150.00mm
Shank Length
107.96mm
Min. Bore Dia.
70.00mm
Depth of Cut
19.05mm
Shank Height
24.84mm
Head Length
42.04mm
Shank Width
24.84mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Toolholder Style
WMT
Cutting Application
Face Grooving
Coolant Fed
Non-Coolant Through
Insert Holding Type
Top Clamping
Insert Style
582117
Shank Material
High Speed Steel
ISO Number
WMTAL2525M519-070-100
ANSI Code
252218M
Center to Cutting Tip
25.77mm
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Insert Style 582117, Left Hand, Face Grooving, Shank Width 24.84mm, ANSI Code 252218M, Center to Cutting Tip 25.77mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.