Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DCL-KC, HSS
- Mfr # 5696075
- Zoro # G3820203
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Insert Size
120408
Cutting Direction
Right Hand
Rake
-5 Degrees Axial, -9 Degrees Radial
ISO Number
A40TDCLNR12KC04
Cutting Dia.
1.5750mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696075
- Zoro #
- G3820203
- UPC #
- 4050841467674
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- -5 Degrees Axial, -9 Degrees Radial
- ISO Number
- A40TDCLNR12KC04
- Toolholder Style
- A-DCL-KC
- ANSI Code
- A40TDCLNR12KC04
- Shank Material
- High Speed Steel
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0 in
- Coolant Fed
- Coolant Through
- Insert Style
- CN..
- Measurement System
- Metric
Dimensions
- Insert Size
- 120408
- Cutting Dia.
- 1.5750mm
- Shank Dia.
- 40.00mm
- Overall Length
- 300.00mm
- Shank Length
- 256.58mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40TDCLNR12KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.