Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DWL-KC04
- Mfr # 5696280
- Zoro # G3820212
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Insert Size
080408
Cutting Direction
Left Hand
ISO Number
A25RDWLNL08KC04
Rake
-12 Degrees Radial, -5 Degrees Axial
Cutting Dia.
0.9840mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696280
- Zoro #
- G3820212
- UPC #
- 4050841471411
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- A25RDWLNL08KC04
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Toolholder Style
- A-DWL-KC04
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0 in
- ANSI Code
- A25RDWLNL08KC04
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Style
- WN..
- Insert Holding Type
- Top Clamping
- Shank Material
- High Speed Steel
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Insert Size
- 080408
- Cutting Dia.
- 0.9840mm
- Shank Dia.
- 25.00mm
- Overall Length
- 200.00mm
- Min. Bore Dia.
- 32.00mm
- Shank Length
- 158.95mm
- Insert Cutting Edge Length
- 8.69mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WN.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A25RDWLNL08KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.