Thread Turning Toolholder, AL163L
Mfr # AL163L
Zoro # G3749479
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Shank Shape
Square
Insert Size
3
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL163L
Zoro #
G3749479
UPC #
4021169199400
Country of Origin
Israel
Dimensions
Overall Length
100.00mm
Insert Size
3
Shank Length
16.00mm
Shank Height
16.00mm
Head Length
25.00mm
Shank Width
16.00mm
Details
Item
Indexable Thread Turning Tool Holder
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Shank Shape
Square
Cutting Direction
Left Hand
Cutting Application
Threading
Insert Style
LT16EL
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
ISO Number
AL163L
ANSI Code
AL163L
Center to Cutting Tip
16.00mm
Insert Holding Type
Top Clamping
Measurement System
Metric
Description
Indexable Thread Turning Tool Holder, Insert Style LT16EL, Left Hand, Threading, Shank Width 16.00mm, ANSI Code AL163L, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.