Thread Turning Toolholder, AL163R
Mfr # AL163R
Zoro # G3747659
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Insert Size
3
Shank Length
16.00mm
Overall Length
100.00mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL163R
Zoro #
G3747659
UPC #
4021169306808
Country of Origin
Israel
Dimensions
Insert Size
3
Shank Length
16.00mm
Overall Length
100.00mm
Head Length
25.00mm
Shank Height
16.00mm
Shank Width
16.00mm
Details
Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Shank Material
High Speed Steel
Center to Cutting Tip
16.00mm
Cutting Application
Threading
ISO Number
AL163R
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw Clamping
ANSI Code
AL163R
Measurement System
Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 16.00mm, ANSI Code AL163R, Center to Cutting Tip 16.00mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.