Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, AL254R

  • Mfr # AL254R

  • Zoro # G3762024


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
155.00mm
Shank Length
25.00mm
Shank Shape
Square
Insert Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL254R
Zoro #
G3762024
UPC #
4021169306549
Country of Origin
India

Dimensions

Overall Length
155.00mm
Shank Length
25.00mm
Insert Size
4
Shank Width
63/64 in
Shank Height
25.00mm
Head Length
36.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Cutting Application
Threading
ISO Number
AL254R
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
25.00mm
ANSI Code
AL254R
Shank Material
High Speed Steel
Insert Holding Type
Screw Clamping
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 63/64 in, ANSI Code AL254R, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.