Thread Turning Toolholder, AL323R
Mfr # AL323R
Zoro # G3749275
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Insert Size
3
Shank Length
32.00mm
Overall Length
173.00mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL323R
Zoro #
G3749275
UPC #
4021169306471
Country of Origin
Israel
Dimensions
Insert Size
3
Shank Length
32.00mm
Overall Length
173.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Head Length
30.00mm
Details
Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
ANSI Code
AL323R
ISO Number
AL323R
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
32.00mm
Insert Holding Type
Screw Clamping
Cutting Application
Threading
Shank Material
High Speed Steel
Measurement System
Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 32.00mm, ANSI Code AL323R, Center to Cutting Tip 32.00mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.