Zoro Homepage

Thread Turning Toolholder, AL324R

  • Mfr # AL324R

  • Zoro # G3747595


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175.00mm
Insert Size
4
Shank Shape
Square
Cutting Direction
Right Hand
Shank Length
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL324R
Zoro #
G3747595
UPC #
4021169306402
Country of Origin
Israel

Dimensions

Overall Length
175.00mm
Insert Size
4
Shank Length
32.00mm
Shank Height
32.00mm
Head Length
36.00mm
Shank Width
32.00mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
ISO Number
AL324R
Cutting Application
Threading
Insert Holding Type
Screw Clamping
Shank Material
High Speed Steel
Center to Cutting Tip
32.00mm
ANSI Code
AL324R
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 32.00mm, ANSI Code AL324R, Center to Cutting Tip 32.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.