Zoro Homepage

Thread Turning Toolholder, AL325R

  • Mfr # AL325R

  • Zoro # G3762462


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shank Length
32.00mm
Cutting Direction
Right Hand
Insert Size
5
Shank Shape
Square
Overall Length
176.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL325R
Zoro #
G3762462
UPC #
4021169134456
Country of Origin
Israel

Dimensions

Shank Length
32.00mm
Insert Size
5
Overall Length
176.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Head Length
40.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Cutting Application
Threading
Shank Material
High Speed Steel
Center to Cutting Tip
32.00mm
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw Clamping
ANSI Code
AL325R
ISO Number
AL325R
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Threading, Shank Width 32.00mm, ANSI Code AL325R, Center to Cutting Tip 32.00mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.