Zoro Homepage

Thread Turning Toolholder, AVR324R

  • Mfr # AVR324R

  • Zoro # G3750955


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4
Cutting Direction
Right Hand
Shank Dia.
32.00mm
Shank Length
29.00mm
Shank Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVR324R
Zoro #
G3750955
UPC #
4021169305863
Country of Origin
Israel

Dimensions

Insert Size
4
Shank Dia.
32.00mm
Shank Length
29.00mm
Overall Length
250.00mm
Cutting Dia.
1.2598mm
Min. Bore Dia.
39.00mm
Head Length
60.00mm
Shank Height
29.00mm
Shank Width
30.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Shank Shape
Straight
Rake
-1.5 Degrees Axial, -15 Degrees Radial
ISO Number
AVR324R
ANSI Code
AVR324R
Cutting Application
Inside Diameter Internal Threading
Toolholder Style
NA-VR
Center to Cutting Tip
14.50mm
Shank Material
High Speed Steel
Insert Holding Type
Screw Clamping
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 30.00mm, ANSI Code AVR324R, Center to Cutting Tip 14.50mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.