Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, AVR325R

  • Mfr # AVR325R

  • Zoro # G3749521


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Insert Size
5
Cutting Dia.
1.2598mm
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Shank Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVR325R
Zoro #
G3749521
UPC #
4021169305764
Country of Origin
Israel

Dimensions

Insert Size
5
Cutting Dia.
1.2598mm
Shank Dia.
32.00mm
Shank Length
29.00mm
Overall Length
250.00mm
Shank Width
30.00mm
Min. Bore Dia.
40.00mm
Shank Height
29.00mm
Head Length
60.00mm

Details

Item
Indexable Thread Turning Tool Holder
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Shank Shape
Straight
ISO Number
AVR325R
Coolant Fed
Non-Coolant Through
Cutting Application
Inside Diameter Internal Threading
Insert Holding Type
Screw Clamping
ANSI Code
AVR325R
Shank Material
High Speed Steel
Center to Cutting Tip
14.50mm
Toolholder Style
NA-VR
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 30.00mm, ANSI Code AVR325R, Center to Cutting Tip 14.50mm, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.