Thread Turning Toolholder, E20SSCLCR09
- Mfr # 2023621
- Zoro # G3820300
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Insert Size
090308
Cutting Direction
Right Hand
ISO Number
E20SSCLCR09
Rake
-5 Degrees Radial, 0 Degrees Axial
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023621
- Zoro #
- G3820300
- UPC #
- 4021169123993
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 090308
- Shank Dia.
- 20.00mm
- Cutting Dia.
- 0.7874mm
- Overall Length
- 250.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 9.67mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- E20SSCLCR09
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Coolant Fed
- Coolant Through
- Insert Style
- CC..
- Shank Material
- Carbide
- Toolholder Style
- E-SCLC
- Center to Cutting Tip
- 0 in
- ANSI Code
- E20SSCLCR09
- Number of Coolant Holes
- 1
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Holding Type
- Screw Clamping
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E20SSCLCR09, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.