Thread Turning Toolholder, E25TSCLCL09
- Mfr # 2010215
- Zoro # G3761954
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Offset
Insert Size
090308
Shank Dia.
63/64 in
Overall Length
300.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2010215
- Zoro #
- G3761954
- UPC #
- 4021169301292
- Country of Origin
- India
Dimensions
- Insert Size
- 090308
- Shank Dia.
- 63/64 in
- Overall Length
- 300.00mm
- Cutting Dia.
- 0.9843mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 4.84mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Cutting Direction
- Left Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- E-SCLC
- Number of Coolant Holes
- 1
- Shank Material
- Carbide
- Center to Cutting Tip
- 0 in
- ANSI Code
- E25TSCLCL09
- Insert Style
- CC..
- Cutting Application
- Inside Diameter Chamfering and Profiling
- ISO Number
- E25TSCLCL09
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Left Hand, Inside Diameter Chamfering and Profiling, ANSI Code E25TSCLCL09, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.