Thread Turning Toolholder, LSASR83
Mfr # LSASR83
Zoro # G3760475
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Insert Size
3
Shank Length
60.45mm
Overall Length
3-1/4 in
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSASR83
Zoro #
G3760475
UPC #
4021169486715
Country of Origin
Israel
Dimensions
Insert Size
3
Shank Length
60.45mm
Overall Length
3-1/4 in
Shank Height
1/2 in
Shank Width
1/2 in
Head Length
22.09mm
Details
Item
Indexable Thread Turning Tool Holder
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Shank Shape
Square
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Material
High Speed Steel
Cutting Application
Threading
Insert Style
LT16ER
ANSI Code
LSASR83
Insert Holding Type
Screw Clamping
Toolholder Style
LSAS
Center to Cutting Tip
12.70mm
ISO Number
LSASR83
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Radial, -10 Degrees Axial, Shank Width 1/2 in, Shank Height 1/2 in, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.