Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NASR1212M2Q
- Mfr # 3641662
- Zoro # G3821515
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Cutting Direction
Right Hand
ISO Number
NASR1212M2Q
Shank Shape
Square
Overall Length
5.9050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641662
- Zoro #
- G3821515
- UPC #
- 4021169707643
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- NASR1212M2Q
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Insert Style
- N.2R
- Toolholder Style
- NAS
- ANSI Code
- NASR1212M2Q
- Cutting Application
- Face Grooving, Grooving
- Center to Cutting Tip
- 12.00mm
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
Dimensions
- Insert Size
- 2
- Overall Length
- 5.9050 in
- Depth of Cut
- 0.1382 in
- Head Length
- 19.00mm
- Shank Length
- 131.00mm
- Shank Width
- 12.00mm
- Shank Height
- 12.00mm
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.2R, Right Hand, Face Grooving, Grooving, Shank Width 12.00mm, ANSI Code NASR1212M2Q, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.