Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, NEL162C

  • Mfr # NEL162C

  • Zoro # G3752355


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
5 in
Shank Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEL162C
Zoro #
G3752355
UPC #
4021169723766
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Length
4-1/2"
Insert Size
2
Shank Height
1 in
Shank Width
1 in
Depth of Cut
0.1380"
Head Length
1/2"
Max. Bore Depth
1"

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Insert Style
N.2R
Cutting Application
Threading
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Insert Holding Type
Top Clamping
Toolholder Style
NE
ISO Number
NEL162C
Center to Cutting Tip
1"
ANSI Code
NEL162C
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.