
Thread Turning Toolholder, NEL163C
Mfr # NEL163C
Zoro # G3752312
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Insert Size
3
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEL163C
Zoro #
G3752312
UPC #
4021169662706
Country of Origin
United States
Dimensions
Overall Length
5 in
Insert Size
3
Shank Length
4-1/4"
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2100"
Head Length
19.05mm
Max. Bore Depth
2"
Min. Bore Dia.
2-1/2"
Details
Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Shank Shape
Square
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Application
Threading
Insert Style
N.3R
ANSI Code
NEL163C
Center to Cutting Tip
1"
ISO Number
NEL163C
Insert Holding Type
Top Clamping
Toolholder Style
NE
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.