Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NEL2525M4
- Mfr # 3641668
- Zoro # G3821411
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Insert Size
4
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
ISO Number
NEL2525M4
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3641668
- Zoro #
- G3821411
- UPC #
- 4021169707353
- Country of Origin
- United States
Dimensions
- Insert Size
- 4
- Overall Length
- 5.9050 in
- Depth of Cut
- 0.2941 in
- Head Length
- 24.00mm
- Shank Width
- 63/64 in
- Max. Bore Depth
- 2 in
- Shank Length
- 127.25mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- ISO Number
- NEL2525M4
- Shank Shape
- Square
- Cutting Application
- Threading
- Insert Style
- N.4R
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Non-Coolant Through
- Toolholder Style
- NE
- Center to Cutting Tip
- 25.00mm
- ANSI Code
- NEL2525M4
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style N.4R, Left Hand, Threading, Shank Width 63/64 in, ANSI Code NEL2525M4, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.