Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, NER162C

  • Mfr # NER162C

  • Zoro # G3763372


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Shape
Square
Insert Size
2
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER162C
Zoro #
G3763372
UPC #
4021169724213
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Size
2
Shank Length
4-1/2"
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.1380"
Max. Bore Depth
1"
Head Length
1/2"

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Material
High Speed Steel
Cutting Application
Threading
Coolant Fed
Non-Coolant Through
Insert Style
N.2L
ISO Number
NER162C
Toolholder Style
NE
Insert Holding Type
Top Clamping
Center to Cutting Tip
1"
ANSI Code
NER162C
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.