Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Turning Toolholder, NER163C

  • Mfr # NER163C

  • Zoro # G3747525


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
4-1/4"
Insert Size
3
Overall Length
5 in
Shank Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER163C
Zoro #
G3747525
UPC #
4021169716973
Country of Origin
United States

Dimensions

Shank Length
4-1/4"
Insert Size
3
Overall Length
5 in
Shank Height
1 in
Shank Width
1 in
Depth of Cut
0.2100"
Head Length
19.05mm
Max. Bore Depth
2"
Min. Bore Dia.
2-1/2"

Details

Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Direction
Right Hand
Cutting Application
Threading
Shank Material
High Speed Steel
Insert Style
N.3L
Coolant Fed
Non-Coolant Through
ISO Number
NER163C
ANSI Code
NER163C
Center to Cutting Tip
1"
Insert Holding Type
Top Clamping
Toolholder Style
NE
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.