Thread Turning Toolholder, NER163D
Mfr # NER163D
Zoro # G3747799
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
5-1/4"
Overall Length
6 in
Cutting Direction
Right Hand
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NER163D
Zoro #
G3747799
UPC #
4021169717352
Country of Origin
Brazil
Dimensions
Shank Length
5-1/4"
Overall Length
6 in
Insert Size
3
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2100"
Head Length
19.05mm
Max. Bore Depth
2"
Min. Bore Dia.
2-1/2"
Details
Item
Indexable Thread Turning Tool Holder
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Shank Shape
Square
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Application
Threading
Insert Style
N.3L
Toolholder Style
NE
ISO Number
NER163D
ANSI Code
NER163D
Insert Holding Type
Top Clamping
Center to Cutting Tip
1"
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.