Thread Turning Toolholder, NER164D
Mfr # NER164D
Zoro # G3747869
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
5-1/4"
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NER164D
Zoro #
G3747869
UPC #
4021169716782
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Length
5-1/4"
Insert Size
4
Shank Width
1 in
Shank Height
1 in
Depth of Cut
0.2940"
Max. Bore Depth
2"
Head Length
19.05mm
Min. Bore Dia.
55.88mm
Details
Item
Indexable Thread Turning Tool Holder
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Shape
Square
Cutting Application
Threading
Coolant Fed
Non-Coolant Through
Insert Style
N.4L
Shank Material
High Speed Steel
Insert Holding Type
Top Clamping
Toolholder Style
NE
ISO Number
NER164D
ANSI Code
NER164D
Center to Cutting Tip
1"
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.