Zoro Homepage

Thread Turning Toolholder, NER244D

  • Mfr # NER244D

  • Zoro # G3761491


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Length
5-1/4"
Shank Shape
Square
Insert Size
4
Overall Length
6 in
Rake
0 Degrees Axial, 0 Degrees Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER244D
Zoro #
G3761491
UPC #
4021169722967
Country of Origin
United States

Dimensions

Shank Length
5-1/4"
Insert Size
4
Overall Length
6 in
Shank Width
1-1/2 in
Shank Height
1-1/2 in
Depth of Cut
0.2940"
Head Length
19.05mm
Max. Bore Depth
2"
Min. Bore Dia.
3-1/2"

Details

Item
Indexable Thread Turning Tool Holder
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Shank Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Insert Style
N.4L
Cutting Application
Threading
Center to Cutting Tip
38.10mm
Insert Holding Type
Top Clamping
Toolholder Style
NE
ANSI Code
NER244D
ISO Number
NER244D
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.