Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NER2525M3
- Mfr # 3636541
- Zoro # G3750720
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3636541
- Zoro #
- G3750720
- UPC #
- 4021169726361
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 19.05mm
- ANSI Code
- NER2525M3
- Cutting Application
- Threading
- Shank Material
- High Speed Steel
- ISO Number
- NER2525M3
- Insert Style
- N.3L
- Insert Holding Type
- Top Clamping
- Toolholder Style
- NE
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Shank Length
- 129.25mm
- Overall Length
- 5.9050 in
- Shank Height
- 25.00mm
- Head Length
- 22.00mm
- Shank Width
- 63/64 in
- Max. Bore Depth
- 2 in
- Depth of Cut
- 0.2098 in
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Description
Indexable Thread Turning Tool Holder, Insert Style N.3L, Right Hand, Threading, Shank Width 63/64 in, ANSI Code NER2525M3, Center to Cutting Tip 19.05mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.